1/4in Hex Shank, PH 2 - PZ 2 Reversible blade
- Mfr # 502322
- Zoro # G723584334
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502322
- Zoro #
- G723584334
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PH2 and PZ2 Tips 1/4 Inch Hex Shank Dual-End Design - 502322 Reversible Screwdriver Blade This reversible screwdriver blade is built for professional hand tool use where quick bit changes and consistent fit matter. The dual-end design provides PH2 and PZ2 tips on one blade, paired with a 1/4 inch hex shank for secure engagement with compatible handles and holders. With an overall length of 180mm (7.09 inches), it offers a practical balance of reach and control. The shaft is made from chromium-vanadium steel alloy and treated for heavy-duty durability, supporting repeated use while helping resist corrosion. Key Benefits Reversible PH2 and PZ2 blade supports two common drive types in one tool. 1/4 inch hex shank helps provide a stable, non-slip fit in use. 180mm overall length balances reach and control for varied fastening access. Chromium-vanadium steel alloy construction delivers high strength and long service life. Treated shaft increases durability for tough applications and frequent daily use. Meets or exceeds ANSI standards for dependable performance and quality expectations. SKU 502322 is designed for technicians who need a durable, professional-grade reversible blade that holds up under heavy use. The corrosion-resistant chromium-vanadium steel alloy and treated shaft help maintain reliability over time, while the PH2/PZ2 dual-end layout reduces tool changes and keeps work organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.