Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Star Screwdriver Bit 200mmL
- Mfr # 6809
- Zoro # G923579734
original price:Â $7.64 , new price: $6.88 , 9 percent off
new price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809
- Zoro #
- G923579734
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-9 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 6809 Professional Bit This T-9 star screwdriver bit is built for precision fastening with a 1/4 inch hex shank format, suited for controlled work and consistent fit. The extended 200mm length helps improve reach when working around obstructions or in deeper access points. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification, supporting better tool organization in professional setups. Key Benefits T-9 star tip with 1/4 inch hex shank for broad compatibility. 200mm length improves access to recessed or hard-to-reach fasteners. High Speed Steel construction supports strength, durability, and corrosion resistance. Heat-treated design delivers a tough exterior with strong inner core. Stamped size markings help fast, accurate selection during repetitive work. Meets or exceeds ANSI standards for reliable, consistent performance. Designed and made for professional technicians, this bit focuses on longevity under heavy use without sacrificing precision. The combination of heat treatment, durable steel construction, and clear identification marks makes it a practical choice for organized toolkits and repeatable fastening tasks where consistent engagement matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.