Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Star Screwdriver Bit 125mmL
- Mfr # 7670
- Zoro # G523581304
original price:Â $18.85 , new price: $15.52 , 17 percent off
new price:Â
$
15.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7670
- Zoro #
- G523581304
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 14mm Hex Shank T-70 Drive 125mm Length Durable Precision Tool - 7670, Professional Screwdriver Bit This professional screwdriver bit is built for reliable Torx/Star fastening where consistent fit and controlled reach matter. It features a T-70 drive with a 14mm hex shank, suited to demanding hand tool and service work. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for long-term durability. Permanent size stamping supports fast identification and better tool organization in busy environments. Key Benefits T-70 Star drive delivers a precise fit and efficient torque transfer. 14mm hex shank provides stable engagement and dependable power delivery. 125mm overall length balances added reach with controlled handling. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Permanently stamped size markings simplify identification and reduce selection errors. Meets or exceeds ANSI standards for consistent performance and reliability. SKU: 7670. Built to stay organized, resist corrosion, and maintain performance across long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.