Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 4mm Hex Screwdriver Bit 56mmL
- Mfr # 4334
- Zoro # G323582969
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4334
- Zoro #
- G323582969
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 4mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 4334 Professional Screwdriver Bit This 4mm hex screwdriver bit is built for precise fastening with a standard 1/4in hex shank and a compact 56mm overall length. It's designed for controlled bit engagement while maintaining compatibility with common bit holders and drivers. Made from High Speed Steel and heat treated for durability, it's intended for long-term professional use. Permanent size stamping supports quick identification and organized storage in toolboxes, bit rails, or kits. Key Benefits 4mm hex tip with 1/4in hex shank for broad driver compatibility. 56mm overall length balances reach and control in tight work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size marking enables fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable performance expectations. SKU: 4334. This bit is suited for technicians who need repeatable fit and long service life from frequently used hand tool accessories. Its material, heat treatment, and clear size marking help support reliable daily workflow and consistent results across professional applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.