Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Pentacle Bit 88mmL
- Mfr # 5408
- Zoro # G623581273
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5408
- Zoro #
- G623581273
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-8 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 5408 Professional Screwdriver Bit This T-8 pentacle screwdriver bit is built for precision driving with a 1/4 inch hex shank and an 88mm overall length. It is designed for professional technicians who need consistent fit, controlled reach, and dependable performance in daily hand-tool and bit-driver work. Made from High Speed Steel and heat treated for strength, it combines a durable exterior with a strong inner core. Size stamping supports fast identification and better tool organization when working across multiple bit sizes. Key Benefits 1/4 inch hex shank fits common bit holders and precision drive tools. T-8 pentacle profile supports accurate engagement and controlled screw driving. 88mm overall length balances reach and handling in tight work areas. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat treated for a tough exterior and strong inner core for longevity. Size is stamped for permanent, quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade shop use. SKU: 5408. Its durable steel construction, ANSI-aligned quality, and clearly stamped sizing help keep precision work efficient and consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.