14PC 1/2 in Dr. 12-pt. SAE Hand Socket Set (old item # TW-414S)

  • Mfr # TW-415S
  • Zoro # G525062306
product price: 
$
49.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TW-415S
Zoro #
G525062306
UPC #
193016221276
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 14 Piece SAE 1/2 Inch Drive 12-Point High-Strength Steel - TW-415S Hand Socket Set This 14-piece SAE hand socket set is built for 1/2 in drive tools and organized in a dedicated metal tray. Each socket is clearly size-stamped for quick identification, helping you stay efficient when moving between fastener sizes. Made from Chromium-vanadium steel alloy, the sockets are designed for high strength, durability, and anti-corrosive performance. Key Benefits 14-piece SAE range supports common 1/2 in drive hand socket tasks. 12-point socket design helps seat securely on compatible fasteners. Chromium-vanadium steel alloy offers high strength and long-term durability. Anti-corrosive properties help protect sockets in demanding shop environments. Metal tray keeps sockets secure, organized, and ready for transport. Stamped size markings stay readable and won't rub off with handling. Meets or exceeds ANSI standards for professional expectations and consistency. What's Included 1/2 in Dr. 12 pt. Hand Socket 473812 3/8 in Hand Socket 473814 7/16 in Hand Socket 473816 1/2 in Hand Socket 473818 9/16 in Hand Socket 473820 5/8 in Hand Socket 473822 11/16 in Hand Socket 473824 3/4 in Hand Socket 473826 13/16 in Hand Socket 473828 7/8 in Hand Socket 473830 15/16 in Hand Socket 473832 1 in Hand Socket 473834 1-1/16 in Hand Socket 473836 1-1/8 in Hand Socket 473840 1-1/4 in Hand Socket Metal Tray SKU: TW-415S. This set is designed and made for professional technicians and built for a lifetime of heavy use. With a practical size spread, durable construction, and a tray that keeps everything in place, it's a solid choice for organized 1/2 in drive SAE socket coverage.

Restrictions

Ratings & reviews