Shop GENIUS TOOLS

14 Pc. 3/8in Dr. SAE Deep Hand Socket Set

  • Mfr # GS-314SD
  • Zoro # G223583790

original price:  $34.88 , new price: $31.39 , 10 percent off
new price: 
$
31.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-314SD
Zoro #
G223583790
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 14 Piece SAE Deep Hand Sockets 3/8 Inch Drive High-Strength Steel - GS-314SD Deep Socket Set Built for organized, repeatable work, this 14-piece SAE deep hand socket set uses a 3/8in drive and a 6-point design for confident engagement on fasteners. Each socket features hard stamped sizing for quick identification that stays readable over time. Made from Chromium-vanadium Steel Alloy with anti-corrosive properties, the set is designed for durability in professional environments. Key Benefits 14-piece SAE deep socket range supports common 3/8in drive service needs. 6-point socket design helps reduce fastener rounding during higher-torque tasks. Hard stamped sizes provide permanent, easy-to-read identification for faster selection. Chromium-vanadium Steel Alloy construction delivers strength, durability, and wear resistance. Anti-corrosive properties help protect sockets during frequent shop and field use. Socket holder keeps the set arranged for transport, storage, and quick access. Meets or exceeds ANSI standards for consistent performance expectations. What's Included 3/8in Dr. 6 pt. SAE Deep Hand Socket 386308 1/4in Deep Hand Socket 63mmL 386310 5/16in Deep Hand Socket 63mmL 386311 11/32in Deep Hand Socket 63mmL 386312 3/8in Deep Hand Socket 63mmL 386314 7/16in Deep Hand Socket 63mmL 386316 1/2in Deep Hand Socket 63mmL 386318 9/16in Deep Hand Socket 63mmL 386319 19/32in Deep Hand Socket 63mmL 386320 5/8in Deep Hand Socket 63mmL 386322 11/16in Deep Hand Socket 63mmL 386324 3/4in Deep Hand Socket 63mmL 386325 25/32in Deep Hand Socket 63mmL 386326 13/16in Deep Hand Socket 63mmL 386328 7/8in Deep Hand Socket 63mmL Socket Holder SKU: GS-314SD. This set is designed and made for professional technicians and built to perform over a lifetime of heavy use. The included holder and permanent markings support consistent workflow, while the steel alloy construction and ANSI alignment help maintain reliability across repeated service tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.