Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Star Bit Socket 110mmL
- Mfr # 310+6545
- Zoro # G223580386
original price:Â $10.64 , new price: $9.58 , 9 percent off
new price:Â
$
9.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6545
- Zoro #
- G223580386
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+6545 Professional Star Bit Socket This 3/8in drive T-45 star bit socket is built for controlled fit and repeatable results on star/Torx-style fasteners. The 110mm overall length adds reach while keeping the tool compact enough for organized storage and fast identification. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need a secure grip and dependable performance across heavy, frequent use. Key Benefits T-45 star bit socket profile helps maintain a secure grip on fasteners. 3/8in drive size fits common ratchets and handles for shop compatibility. 110mm (4.33in) overall length improves access in tight or recessed locations. High speed steel construction supports strength, durability, and anti-corrosive protection. Permanently stamped size marking speeds selection and reduces tool mix-ups. Bit is securely attached yet interchangeable for flexible star bit socket use. Meets or exceeds ANSI standards for consistent, professional-grade expectations. Engineered for long-term service, this star bit socket balances reach, durability, and straightforward identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.