Shop GENIUS TOOLS
Create Account
14PC 1/4 & 3/8in Dr. Long Star Bit Socket Set
- Mfr # BS-2314TL
- Zoro # G423584214
original price:Â $22.95 , new price: $20.66 , 9 percent off
new price:Â
$
20.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2314TL
- Zoro #
- G423584214
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket Set 14 Piece 1/4 Inch & 3/8 Inch Drive Long Reach S2 Steel - BS-2314TL Star Bit Socket Set SKU: BS-2314TL. This 14-piece star bit socket set covers both 1/4in and 3/8in drive needs in one organized kit. The long-reach socket lengths help access star fasteners where standard sockets can be difficult to use. Built for professional technicians, the set focuses on durability, fit, and day-to-day shop efficiency. It is made from High Speed Steel for strength and anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits 14-piece star bit coverage supports common shop and service fastener sizes. Includes both 1/4in and 3/8in drive sockets for flexible tool compatibility. Long-reach socket lengths improve access in recessed or obstructed locations. High Speed Steel construction delivers strength with anti-corrosive protection. Precision fit helps reduce stripping and improves control on star fasteners. Meets or exceeds ANSI standards for consistent, professional expectations. What's Included 1/4in Dr. Star Bit Socket 100mmL: 208+6506 T-6 Star Bit Socket 208+6507 T-7 Star Bit Socket 208+6508 T-8 Star Bit Socket 208+6509 T-9 Star Bit Socket 208+6510 T-10 Star Bit Socket 208+6515 T-15 Star Bit Socket 208+6520 T-20 Star Bit Socket 208+6525 T-25 Star Bit Socket 208+6527 T-27 Star Bit Socket 208+6530 T-30 Star Bit Socket 208+6540 T-40 Star Bit Socket 3/8in Dr. Star Bit Socket 110mm: 310+6550 T-50 Star Bit Socket 340+6555 T-55 Star Bit Socket 3/8in Dr. Star Bit Socket 110mmL: 310+6545 T-45 Star Bit Socket Plus, a convenient socket holder to keep everything in place. Designed for long-term, professional use, this set combines broad size coverage with organized storage for faster selection at the bench or cart. Keep it on hand for service work requiring dependable star bit engagement, consistent reach, and a durable build suited to heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.