Shop NEIKO
See all product information
Create Account
Torx Bit Socket and E-Torx Star Socket Set, S2 and Cr-V Steel
- Mfr # 10070A
- Zoro # G722983015
product price:Â
$
31.99
/ea
Key Features
Width
6 in
Height
1.75 in
Length
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10070A
- Zoro #
- G722983015
- UPC #
- 837013100706
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6 in
- Height
- 1.75 in
- Length
- 11.75 in
Description
Premium S2 steel bits provide optimal strength and durability to unfasten intractable screws and bit ends are sized for precise fitting. Sockets are made of enduring Chrome-Vanadium. Set Includes: 10-piece Torx E socket: 5-pc. 1/4 in. drive: E4, E5, E6, E7, E8 4-pc. 3/8 in. drive: E10, E12, E14, E16 1-pc. 1/2 in. drive: E18 13-piece Torx Bit Socket: 7-pc. 1/4 in. drive: T8, T10, T15, T20, T25, T27, T30 5-pc. 3/8 in. drive: T40, T45, T47, T50, T55 1-pc. 1/2 in. drive: T60 12-piece Torx Tamper Bit Socket: 8-pc. 1/4 in. drive: TT8H, TT9, TT10, TT15, TT20, TT25, TT27, TT30 4-pc. 3/8 in. drive: TT40, TT45, TT50, TT55 Storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.