Shop GENIUS TOOLS

42PC 1/2in DR. COMPLETE BIT SOCKET SET

  • Mfr # MS-442B
  • Zoro # G123581575

original price:  $143.23 , new price: $128.91 , 10 percent off
new price: 
$
128.91
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MS-442B
Zoro #
G123581575
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Bit Socket Set 42 Piece 1/2 Inch Drive Complete Set Durable S2 Steel - MS-442B Bit Socket Set SKU: MS-442B. This 42-piece 1/2in drive bit socket set is built for organized coverage across multiple bit styles and lengths. The included plastic tray helps keep each socket in place for quick identification and consistent storage. Designed and made for professional technicians, this set is built to perform over a lifetime of heavy use. Key Benefits 42-piece 1/2in drive complete set supports a wide range of fastening tasks. Includes multiple bit styles to match common service and repair fasteners. Mix of 55mm, 60mm, 80mm, and 110mm lengths improves access options. Durable S2 steel bit construction supports repeated professional use. Plastic tray keeps sockets organized, visible, and easy to inventory. Meets or exceeds ANSI standards for confidence in fit and performance. What's Included 1/2in Dr. Metric Hex Bit Socket: 5mm Hex Bit Socket 55mmL 6mm Hex Bit Socket 55mmL 7mm Hex Bit Socket 55mmL 8mm Hex Bit Socket 55mmL 9mm Hex Bit Socket 55mmL 10mm Hex Bit Socket 55mmL 12mm Hex Bit Socket 55mmL 14mm Hex Bit Socket 80mmL 17mm Hex Bit Socket 80mmL 19mm Hex Bit Socket 80mmL 5mm Hex Bit Socket 110mmL 6mm Hex Bit Socket 110mmL 7mm Hex Bit Socket 110mmL 8mm Hex Bit Socket 110mmL 10mm Hex Bit Socket 110mmL 12mm Hex Bit Socket 110mmL 1/2in Dr. Star Bit Socket: T-30 Star Bit Socket 55mmL T-40 Star Bit Socket 55mmL T-45 Star Bit Socket 55mmL T-50 Star Bit Socket 55mmL T-55 Star Bit Socket 55mmL T-60 Star Bit Socket 60mmL T-70 Star Bit Socket 60mmL T-30 Star Bit Socket 110mmL T-40 Star Bit Socket 110mmL T-45 Star Bit Socket 110mmL T-50 Star Bit Socket 110mmL T-55 Star Bit Socket 110mmL T-60 Star Bit Socket 110mmL T-70 Star Bit Socket 110mmL 1/2in Dr. Triple Square Bit Socket: M6 Triple Square Bit Socket 55mmL M8 Triple Square Bit Socket 55mmL This set focuses on practical coverage: multiple drive-compatible bit socket styles, several working lengths for improved reach, and a tray that keeps the assortment controlled and easy to maintain. It is a straightforward choice for technicians who want a complete, standardized set ready for daily use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.