Shop GENIUS TOOLS

14PC 1/4in Dr. Metric Impact Sockets Set

  • Mfr # TF-214M
  • Zoro # G423581909

original price:  $9.85 , new price: $8.87 , 9 percent off
new price: 
$
8.87
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF-214M
Zoro #
G423581909
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 14 Piece Metric 1/4 Inch Drive Heavy Duty Chrome Molybdenum Steel - TF-214M Impact Socket Set SKU: TF-214M. This 14-piece metric impact socket set is built for 1/4in drive impact use and organized for fast size selection. Each socket size is stamped for clear identification, and the included holder keeps the set together for storage and transport. Finished with a black oxide coating for corrosion resistance and easier handling, the set is designed for professional technicians and long-term, heavy use. Key Benefits 14-piece metric impact socket selection covers common small fastener sizes. 1/4in drive format fits compact impact tools and tight work areas. Stamped size markings improve identification, organization, and speed during service. Socket holder included to keep pieces arranged and easy to store. Black oxide coating helps resist corrosion and improves grip when handling. Manufactured for professional-grade durability and repeated heavy-duty use. Meets or exceeds ANSI standards for consistent fit and performance. What's Included 212503 3mm Impact Socket 212504 4mm Impact Socket 2125045 4.5mm Impact Socket 212505 5mm Impact Socket 2125055 5.5mm Impact Socket 212506 6mm Impact Socket 212507 7mm Impact Socket 212508 8mm Impact Socket 212509 9mm Impact Socket 212510 10mm Impact Socket 212511 11mm Impact Socket 212512 12mm Impact Socket 212513 13mm Impact Socket 212514 14mm Impact Socket Designed to keep essential metric impact sizes in one place, this set focuses on durability, clear markings, and practical storage. It supports consistent day-to-day work with organized sockets, corrosion-resistant finish, and standards-based construction for dependable results over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.