Shop GENIUS TOOLS
Create Account
17PC 1/2in Dr. Metric Deep Thin Wall Impact Socket Set
- Mfr # DI-417MD
- Zoro # G723583429
original price:Â $75.60 , new price: $68.04 , 10 percent off
new price:Â
$
68.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-417MD
- Zoro #
- G723583429
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 17 Piece Metric 1/2 Inch Drive Deep Thin Wall 12-Point CR-Mo Steel - DI-417MD Impact Socket Set This 17-piece metric impact socket set is built for professional technicians who need deep, thin-wall access on a 1/2in drive. The 12-point profile helps seat cleanly on compatible fasteners, while the deep design reaches recessed hardware. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the set is made for strength and durability with anti-corrosive properties. Key Benefits 17-piece metric range covers common sizes from 8mm through 24mm. Deep thin-wall sockets reach recessed fasteners in tighter access areas. 12-point design supports confident engagement on compatible fastener heads. CR-Mo alloy steel delivers high strength for demanding impact use. Anti-corrosive material properties help resist wear in shop environments. Meets or exceeds ANSI standards for consistent fit and performance. Plastic tray keeps sizes organized for faster identification and storage. What's Included 1/2in Dr. 12 pt. Deep Thin Wall Impact Socket 448508 8mm Deep Thin Wall Impact Socket 448509 9mm Deep Thin Wall Impact Socket 448510 10mm Deep Thin Wall Impact Socket 448511 11mm Deep Thin Wall Impact Socket 448512 12mm Deep Thin Wall Impact Socket 448513 13mm Deep Thin Wall Impact Socket 448514 14mm Deep Thin Wall Impact Socket 448515 15mm Deep Thin Wall Impact Socket 448516 16mm Deep Thin Wall Impact Socket 448517 17mm Deep Thin Wall Impact Socket 448518 18mm Deep Thin Wall Impact Socket 448519 19mm Deep Thin Wall Impact Socket 448520 20mm Deep Thin Wall Impact Socket 448521 21mm Deep Thin Wall Impact Socket 448522 22mm Deep Thin Wall Impact Socket 448523 23mm Deep Thin Wall Impact Socket 448524 24mm Deep Thin Wall Impact Socket Plastic Tray SKU DI-417MD is designed for long-term, heavy-use work where impact-rated strength and reliable organization matter. With a practical metric spread, deep thin-wall access, and CR-Mo durability, it supports consistent results across routine service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.