Shop GENIUS TOOLS
Create Account
8PC 1in Dr. Metric Impact Socket Set
- Mfr # CM-808M
- Zoro # G923581546
product price:Â
$
76.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-808M
- Zoro #
- G923581546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 8 Piece Metric 1 Inch Drive Chrome Molybdenum Durable Construction - CM-808M Impact Socket Set SKU: CM-808M. This 8-piece metric impact socket set is built for 1in drive impact use where strength, fit, and repeatable performance matter. Constructed from Chromium Molybdenum alloy steel, it's designed for high-strength service while offering anti-corrosive properties for demanding shop conditions. Organized in a metal storage box, the set keeps common metric sizes together and easy to access. Each socket features a 6-point design to help maintain a secure grip on fasteners and support consistent torque transfer during heavy-duty work. Key Benefits 8-piece metric impact socket set for 1in drive professional applications. Chrome Molybdenum alloy steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in tough working environments. 6-point socket design helps reduce fastener rounding under impact loads. Clearly marked socket sizes support faster identification during repairs and service. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 22mm socket 24mm socket 27mm socket 30mm socket 32mm socket 33mm socket 35mm socket 38mm socket Metal storage box Designed and made for professional technicians, this set provides durable CR-Mo impact sockets in a practical metric range, stored in a rugged metal case. It's a dependable option for maintaining consistent results over a lifetime of heavy use while staying aligned with recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.