Shop GENIUS TOOLS

14PC 1/4in Dr. Slotted & Philips Long Bit Socket Set

  • Mfr # BS-214PL
  • Zoro # G923579918

product price: 
$
25.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-214PL
Zoro #
G923579918
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Bit Socket Set 14 Piece Slotted and Phillips 1/4 Inch Drive Precision S2 Steel - BS-214PL bit socket set Built for controlled fastening and consistent bit fit, this 14-piece 1/4in drive bit socket set covers common slotted and Phillips profiles in two working lengths. It's a practical option for technicians who want an organized set that's easy to match to the fastener and access needs. Made from High Speed Steel with anti-corrosive properties, the set is designed for durability and professional service use. Key Benefits 14-piece slotted and Phillips selection for everyday 1/4in drive fastening tasks. Two bit socket lengths help reach deep screws or work in tight areas. Precision fit helps reduce cam-out and helps protect screw heads. High Speed Steel construction provides strength with anti-corrosive properties. Meets or exceeds ANSI standards for dependable tool performance expectations. Blow case keeps sockets organized for quick identification and storage. What's Included 1/4in Dr. Philips Bit Socket 140mmL 208+1601 #1 Philips Bit Socket 208+1602 #2 Philips Bit Socket 208+1603 #3 Philips Bit Socket 1/4in Dr. Philips Bit Socket 45mmL 208+1101 #1 Philips Bit Socket 208+1102 #2 Philips Bit Socket 208+1103 #3 Philips Bit Socket 1/4in Dr. Slotted Bit Socket 140mmL 208+1630 0.5 x 3.0 Slotted Bit Socket 208+1640 0.6 x 4.0 Slotted Bit Socket 208+1650 0.8 x 5.0 Slotted Bit Socket 208+1660 1.0 x 6.0 Slotted Bit Socket 1/4in Dr. Slotted Bit Socket 45mmL 208+1130 0.5 x 3.0 Slotted Bit Socket 208+1140 0.6 x 4.0 Slotted Bit Socket 208+1150 0.8 x 5.0 Slotted Bit Socket 208+1160 1.0 x 6.0 Slotted Bit Socket Blow Case for organized storage SKU: BS-214PL. With matched slotted and Phillips sizes across 45mm and 140mm bit sockets, this set supports consistent hardware engagement and smoother workflow. The included case helps keep the full selection together, reducing downtime from missing pieces and simplifying transport between jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.