XZN Triple Square Spline Bit 12 Point Set, CrV Steel, Metric
- Mfr # 10078A
- Zoro # G022982961
product price:Â
$
13.99
/ea
Key Features
Length
8.25 in
Width
4.5 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10078A
- Zoro #
- G022982961
- UPC #
- 837013100782
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8.25 in
- Width
- 4.5 in
- Height
- 1.5 in
Description
High strength alloy steel construction and precise twelve point tips deliver precise premium performance with and exact fit in fastener head. These tools are designed to be used on impact drivers to eliminate rust and loosen/tighten tough bolts. It is a perfect addition to mechanics working especially on European cars changing brake pads, wheel bearings, etc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.