Shop GENIUS TOOLS

8PC 3/8in Dr. SAE Wobble Hex Bit Socket Set

  • Mfr # BS-308WHS
  • Zoro # G323583782

original price:  $17.83 , new price: $16.05 , 9 percent off
new price: 
$
16.05
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-308WHS
Zoro #
G323583782
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 8 Piece SAE Wobble Design 3/8 Inch Drive Durable S2 Steel - BS-308WHS Hex Bit Socket Set SKU: BS-308WHS. This 8-piece SAE wobble hex bit socket set is built for professional hand tool work where fastener access and consistent fit matter. The wobble design adds flexibility when straight-on alignment isn't possible, while the 3/8in drive format keeps it compatible with common ratchets and torque tools. Designed for long-term shop use, this set is made from High Speed Steel and produced to meet or exceed ANSI standards. Key Benefits SAE wobble hex bit sockets help reach fasteners at useful working angles. 3/8in drive sizing integrates with common professional ratchets and extensions. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Precision-focused design reduces rounding risk and supports consistent fastener engagement. Meets or exceeds ANSI standards for dependable, repeatable performance expectations. Professional-grade construction built to perform over a lifetime of heavy use. What's Included 3/8in Dr. SAE Wobble Hex Bit Socket 50mmL 308+5108 1/8in Wobble Hex Bit Socket 308+5110 5/32in Wobble Hex Bit Socket 308+5112 3/16in Wobble Hex Bit Socket 308+5114 7/32in Wobble Hex Bit Socket 308+5116 1/4in Wobble Hex Bit Socket 310+5118 9/32in Wobble Hex Bit Socket 310+5120 5/16in Wobble Hex Bit Socket 312+5124 3/8in Wobble Hex Bit Socket Socket Holder for organized storage This set is a practical choice for technicians who need SAE hex bit coverage in a compact kit, with wobble access for challenging positions. Organized storage keeps the pieces together, while durable steel construction and ANSI alignment support consistent performance across repeated service tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.