Shop GENIUS TOOLS
Create Account
14x18mm Dr. 16mm Open End Head
- Mfr # 141816
- Zoro # G723578852
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141816
- Zoro #
- G723578852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 16mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141816 Open-Ended Torque Wrench Head This 16mm open-ended wrench head is designed for torque handle fittings with a 14 x 18mm drive interface. It's built for professional technicians who need a dependable, repeatable fit when assembling a torque setup in demanding shop conditions. Key Benefits 16mm open-ended head matches common fastener sizes for controlled torque work. 14 x 18mm drive interface fits compatible torque handles and interchangeable heads. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Meets or exceeds American National Standards Institute (ANSI) standards for quality. Professional-grade construction supports long-term, heavy-use service in the shop. SKU 141816 is a focused, professional component for torque-handle systems where fit and durability matter. Its chrome vanadium construction helps it stand up to repeated use while resisting corrosion, and ANSI alignment supports consistent expectations for performance and workmanship across your tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.