Shop GENIUS TOOLS
Create Account
14x18mm Dr. 82, 0mm Hook Head
- Mfr # 14H150
- Zoro # G123578537
product price:Â
$
80.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14H150
- Zoro #
- G123578537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hook Head Wrench 77-87mm Size 14 x 18mm Drive Durable Steel Construction - 14H150 Professional Hook Head Wrench This hook head wrench is designed for torque handle fitting with a 77-87mm hook head range and a 14 x 18mm drive size. Built for professional technicians, it prioritizes secure fitment, controlled torque application, and dependable performance in demanding shop conditions. Constructed from high speed steel and enhanced through heat treatment, it is made to resist wear and corrosion while maintaining strength over long-term use. It also meets or exceeds ANSI standards for quality and safety expectations in professional hand tools. Key Benefits 77-87mm hook head torque handle fitting for secure, stable engagement. 14 x 18mm drive size supports compatible professional torque handle setups. High speed steel construction delivers high strength and durable service life. Anti-corrosive properties help maintain performance in harsh working environments. Heat treated for increased durability and strength under heavy repeated use. Meets or exceeds ANSI standards for consistent quality and tool safety. Made for daily professional use, this hook head wrench balances precise fit, durable steel construction, and long-term reliability. It's a practical choice for technicians who need a consistent hook head torque handle fitting that holds up to heavy use while maintaining corrosion resistance and heat-treated strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.