Shop GENIUS TOOLS
Create Account
14x18mm Dr. 22mm Open End Head
- Mfr # 141822
- Zoro # G523578687
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141822
- Zoro #
- G523578687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 22mm Size 14 x 18mm Drive Durable Steel Construction - 141822 Open-Ended Wrench Head This 22mm open ended wrench head is designed for torque handle fittings with a 14 x 18mm drive interface. Built for professional technicians, it focuses on secure fitment and dependable performance in demanding shop environments. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is made to handle repeated use while maintaining strength and durability. It also meets or exceeds ANSI standards for quality and consistency. Key Benefits 22mm open ended head designed for torque handle fitting applications. 14 x 18mm drive size provides a secure, consistent interface. Chromium-vanadium steel alloy delivers high strength and long durability. Anti-corrosive material properties help resist wear in harsh shop conditions. Meets or exceeds American National Standards Institute (ANSI) standards. SKU: 141822. This wrench head is a practical choice for technicians who want a professional-grade component that fits 14 x 18mm torque handles, holds up under heavy use, and aligns with ANSI expectations for tool performance and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.