14x18mm Dr. 1/2inDr. Quick Release Ratchet Head
- Mfr # 14DT48
- Zoro # G723579385
original price:Â $49.31 , new price: $44.38 , 10 percent off
new price:Â
$
44.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14DT48
- Zoro #
- G723579385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 14 x 18mm Quick Release 1/2 Inch Drive Durable Mechanism - 14DT48 Ratchet Head for Torque Handles Designed as a torque-handle fitting, this 1/2in drive quick release ratchet head uses a 14 x 18mm connection for secure, repeatable setup. The quick release mechanism supports fast attachment and removal where efficiency matters, while keeping the connection controlled and stable. With a compact 94mm (3.7in) overall length, it's built to stay manageable in tight working areas without sacrificing functionality. High Speed Steel construction adds strength and durability, and the anti-corrosive properties help it hold up in demanding shop conditions. Key Benefits 1/2in drive quick release design supports faster attachment and removal. 14 x 18mm torque-handle fitting provides a stable, secure connection. 94mm (3.7in) overall length keeps handling compact and controlled. High Speed Steel construction delivers strength for professional-duty use. Anti-corrosive properties help resist wear in harsh environments. Meets or exceeds ANSI standards for dependable performance expectations. SKU 14DT48 is built for technicians who need a reliable ratchet head that fits common 14 x 18mm torque handles and maintains consistent performance over time. The combination of quick release convenience, compact sizing, and durable steel construction supports long-term, heavy-use service in a professional tool system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.