Shop GENIUS TOOLS
Create Account
9x12mm Dr. 3/8inDr. Ratchet Head 69 mmL
- Mfr # 09RH30
- Zoro # G423579876
original price:Â $31.28 , new price: $28.15 , 10 percent off
new price:Â
$
28.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09RH30
- Zoro #
- G423579876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 9x12mm Size 3/8 Inch Drive 69mm Length Durable Construction - 09RH30 Ratchet Head SKU: 09RH30. This ratchet head is designed for torque handle fitting with a 9x12mm interface and 3/8in drive size. The compact 69mm overall length helps maintain control and access when space is limited, while supporting professional hand tool expectations. Built from high speed steel, it provides high strength and durability with anti-corrosive properties. Key Benefits 9x12mm torque handle fitting supports secure engagement and consistent, precise ratcheting. 3/8in inch drive size matches common professional sockets and shop setups. 69mm overall length balances access and control in tight working areas. High speed steel construction delivers high strength for demanding, repeated use. Anti-corrosive properties help maintain performance in harsh shop conditions over time. Meets or exceeds ANSI standards for safety, reliability, and consistent tool quality. Designed and made for professional technicians, this ratchet head focuses on durability, fit, and dependable operation. Its materials and standards compliance support long-term service, while the 3/8in drive and 9x12mm fitting keep it compatible with torque handle and socket workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.