Shop GENIUS TOOLS
Create Account
14x18mm Dr. 26mm Open End Head
- Mfr # 141826
- Zoro # G623579485
product price:Â
$
32.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141826
- Zoro #
- G623579485
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 26mm Size 14 x 18mm Drive Durable Steel Construction - 141826 Open-Ended Wrench Head This 26mm open ended wrench head is designed for torque handle fittings using a 14 x 18mm drive interface. It provides a secure connection for controlled tightening and loosening where an open-end profile is required. Built from Chromium-vanadium steel alloy, it's made for professional-grade durability and corrosion resistance. Key Benefits 26mm open-ended head for torque handle fittings with precise engagement. 14 x 18mm drive size for compatibility with matching torque handles. Chromium-vanadium steel alloy for strength, durability, and corrosion resistance. Meets or exceeds ANSI standards for consistent quality and safe performance. Professional-grade build intended for heavy, repeated use by technicians. SKU: 141826. This wrench head focuses on fit, durability, and standards compliance, making it a reliable choice for workshops that depend on torque-handle accessories. Its material and construction support long-term service in demanding environments while maintaining dependable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.