Shop GENIUS TOOLS
Create Account
14x18mm Dr. 1/2inDr. Ratchet Head
- Mfr # 14RH40
- Zoro # G823579261
original price:Â $41.43 , new price: $37.29 , 9 percent off
new price:Â
$
37.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14RH40
- Zoro #
- G823579261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 14x18mm Size 1/2 Inch Drive Durable Professional Quality - 14RH40 Ratchet Head This 1/2in drive ratchet head is designed for torque handle applications using a 14x18mm fitting. With a compact 94mm (3.7in) overall length, it supports controlled fastening where space and repeatable handling matter. Made from high speed steel, the tool focuses on strength, durability, and anti-corrosive performance. Key Benefits 14x18mm torque handle fitting provides a secure, precise ratchet head connection. 1/2in inch drive size supports common professional torque handle setups. 94mm (3.7in) overall length fits compact work areas without sacrificing control. High speed steel construction delivers high strength for demanding shop use. Anti-corrosive properties help maintain performance in challenging environments over time. Meets or exceeds ANSI standards for dependable, consistent professional tool expectations. Built for professional technicians and serious tool users, this ratchet head emphasizes reliable engagement, durable materials, and standards-based performance. The combination of 14x18mm fitting compatibility, 1/2in drive size, and compact length makes it a practical choice for consistent results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.