Shop GENIUS TOOLS
Create Account
14x18mm Dr. 34, 9mm Collet Head
- Mfr # 14CH20
- Zoro # G423578534
product price:Â
$
80.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14CH20
- Zoro #
- G423578534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Collet Head 30-40mm Size 14 x 18mm Drive Durable Precision Fit - 14CH20 Collet Head for Torque Handles This 30-40mm collet head is designed for torque handle fitting with a 14 x 18mm drive, providing a secure interface for controlled torque application. Built for professional hand tool setups, it supports consistent tool engagement where fit and stability matter. Manufactured from High Speed Steel and heat treated for added strength, it is designed to hold up to repeated use while offering anti-corrosive properties. Key Benefits 30-40mm collet head torque handle fitting for stable, accurate tool connection. 14 x 18mm drive size supports compatibility with matching torque handle systems. High Speed Steel construction delivers strength with anti-corrosive properties. Heat treated to increase durability and maintain performance under heavy use. Meets or exceeds ANSI standards for quality, safety, and consistent performance. Professional-grade design intended for technicians and long-term, repeat service. SKU 14CH20 is built to integrate cleanly into professional torque tool assemblies, focusing on dependable fit and repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.