Shop GENIUS TOOLS
Create Account
14x18mm Dr. 72, 0mm Hook Head
- Mfr # 14H032
- Zoro # G723578517
original price:Â $52.68 , new price: $47.41 , 10 percent off
new price:Â
$
47.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14H032
- Zoro #
- G723578517
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hook Head Wrench 67-77mm Size 14 x 18mm Drive Durable Steel Construction - 14H032 Professional Torque Handle Attachment This hook head wrench attachment is designed for torque handle fitting in the 67-77mm range, providing a secure clamp and consistent leverage for professional hand tool work. It is built to match shop demands where durability, repeatable performance, and dependable fit matter. Constructed from high speed steel and heat treated for added strength, it offers anti-corrosive properties and long service life. Key Benefits 67-77mm hook head torque handle fitting for secure, controlled attachment. Clamping range 72 +/-5 mm supports adaptable fit across the range. High speed steel construction provides high strength and durable performance. Anti-corrosive properties help maintain condition in demanding work environments. Heat treated to increase strength and durability for long tool life. Ready to attach and use, providing leverage for efficient torque application. Meets or exceeds ANSI standards for professional-grade reliability and consistency. SKU 14H032 is built for professional technicians who need dependable torque handle accessories that hold up to heavy use. With a precise hook head range, durable steel construction, and heat-treated strength, it supports consistent results while maintaining fit and finish over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.