Shop GENIUS TOOLS
Create Account
15 mm Subby High-Polish Gear Wrench
- Mfr # 760215
- Zoro # G123580486
original price:Â $14.97 , new price: $13.47 , 10 percent off
new price:Â
$
13.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760215
- Zoro #
- G123580486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 15mm Stubby Design Chrome Vanadium Steel - 760215 Professional Hand Tool This 15mm stubby combination ratcheting wrench is built for controlled fastener work in tight-access areas. The compact 118mm (4.65-inch) overall length helps fit where longer wrenches cannot, while the high-polished finish supports quick wipe-down after use. Manufactured from chromium-vanadium steel alloy, it is forged and heat treated for strength and long-term durability, with anti-corrosive properties for demanding shop conditions. The size marking is stamped for clear, permanent identification in a professional tool set. Key Benefits Stubby 118mm length improves access in confined spaces and crowded assemblies. Combination design pairs a 15mm wrench profile with a ratcheting end. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat-treated construction supports consistent performance under heavy use. High-polished finish helps reduce grime buildup and simplifies cleaning. Stamped size marking enables fast identification and better tool organization. SKU 760215 is designed and made for professional technicians who need dependable hand tools that hold up over a lifetime of heavy use. With compact reach, durable materials, and clear identification markings, it supports efficient fastening work without unnecessary bulk in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.