1 1/8in Combination Ratcheting Wrench 425mmL
- Mfr # 778536
- Zoro # G623583710
original price:Â $66.56 , new price: $59.90 , 10 percent off
new price:Â
$
59.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778536
- Zoro #
- G623583710
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 1 1/8 Inch Size Heavy-Duty Chrome Finish Fast Ratchet Mechanism - 778536 professional hand tool This 1 1/8in combination ratcheting wrench is built for consistent, repeatable fastening where durability and quick operation matter. The fast ratchet mechanism supports efficient work, while the combination design gives you flexibility across different access conditions. Constructed from Chromium-vanadium steel alloy and finished in chrome for anti-corrosive protection, it is made to hold up under heavy use. The 425mm (16.73in) overall length adds leverage for stubborn fasteners, and the size stamping helps keep tool organization straightforward. Key Benefits 1 1/8in combination ratcheting wrench design supports multiple fastening approaches in one tool. Fast ratchet mechanism helps speed up turning in tight or repetitive work. 425mm (16.73in) overall length provides leverage for higher-torque applications. Chromium-vanadium steel alloy construction delivers strength, durability, and anti-corrosive properties. Forged and heat treated for optimal strength and long service life. Size is stamped for permanent, quick identification and better toolbox organization. SKU 778536 is designed and made for professional technicians who depend on tools that perform over a lifetime of heavy use. With its durable materials, clear markings, and engineered strength from forging and heat treatment, it stays reliable across demanding shop conditions and frequent daily handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.