1/2inCombination Suddy Ratcheting Wrenches/
- Mfr # 770216
- Zoro # G223584698
original price:Â $13.54 , new price: $12.19 , 9 percent off
new price:Â
$
12.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 770216
- Zoro #
- G223584698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 16mm Stubby 1/2 Inch Drive Compact Design - 770216, Professional Hand Tool This 16mm stubby combination ratcheting wrench is built for controlled turning in tight clearances where standard-length wrenches are difficult to swing. The compact 108mm (4.25 in) overall length helps improve access while keeping the tool easy to manage in confined work areas. Constructed from chromium-vanadium steel alloy and finished for corrosion resistance, it is forged and heat treated for strength and long service life. Size markings are stamped for fast identification and consistent tool organization. Key Benefits Stubby 108mm (4.25 in) length improves access in tight spaces. Combination design provides versatility for common fastening and turning tasks. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help resist wear from demanding shop environments. Forged and heat treated for dependable strength under heavy professional use. Permanently stamped size markings speed selection and improve tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 770216.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.