Shop GENIUS TOOLS

15 Pcs 3/4in Dr. SAE Hex Bit Socket Set

  • Mfr # BS-615H
  • Zoro # G923583656

original price:  $76.75 , new price: $69.08 , 9 percent off
new price: 
$
69.08
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-615H
Zoro #
G923583656
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 15 Piece SAE 3/4 Inch Drive CR-Mo Steel Durable Construction - BS-615H Hex Bit Socket Tool Set This 15-piece 3/4in drive SAE hex bit socket set is built for demanding fastening and service work where strength, fit, and durability matter. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the set is designed for high-strength performance with anti-corrosive properties. The included blow case helps keep each piece organized for quick identification and secure storage. Key Benefits 15-piece SAE hex bit socket coverage for common heavy-duty fastening tasks. 3/4 inch drive compatibility for higher torque applications and larger fasteners. Chromium Molybdenum alloy steel construction supports strength and long service life. Anti-corrosive material properties help resist wear in tough shop environments. Precision-fit hex bits help reduce fastener rounding and improve engagement. Meets or exceeds ANSI standards for consistent tool performance expectations. Blow case storage keeps pieces organized, protected, and easier to transport. What's Included 19mm Hex Shank Metric Hex Screwdriver Bit 2914 14mm Hex Screwdriver Bit 45mmL 2916 16mm Hex Screwdriver Bit 45mmL 2917 17mm Hex Screwdriver Bit 45mmL 2918 18mm Hex Screwdriver Bit 45mmL 2919 19mm Hex Screwdriver Bit 45mmL 22mm Hex Shank Metric Hex Screwdriver Bit 2922 22mm Hex Screwdriver Bit 50mmL 2924 24mm Hex Screwdriver Bit 50mmL 27mm Hex Shank Metric Hex Screwdriver Bit 2927 27mm Hex Screwdriver Bit 55mmL 2930 30mm Hex Screwdriver Bit 55mmL 2932 32mm Hex Screwdriver Bit 55mmL 32mm Hex Shank Metric Hex Screwdriver Bit 2933 33mm Hex Screwdriver Bit 60mmL 2936 36mm Hex Screwdriver Bit 60mmL Bit Holder 619+ 3/4in Dr. 19mm Hex Shank Bit Holder 55mmL 622+ 3/4in Dr. 22mm Hex Shank Bit Holder 55mmL 827+ 1in Dr. 27mm Hex Shank Bit Holder 65mmL 832+ 1in Dr. 32mm Hex Shank Bit Holder 65mmL Key Wrench 570740 4mm Hex Key Wrench 70mmL Blow Case SKU: BS-615H. This set is a practical choice for technicians who need durable CR-Mo hex bit sockets, reliable standards compliance, and an organized storage solution. The combination of included holders and key wrench supports efficient setup and maintenance across varied hex fastener sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.