Shop GENIUS TOOLS

12PC 1/2in Dr. SAE Hex Head Socket

  • Mfr # TH-412S
  • Zoro # G123580509

original price:  $51.51 , new price: $46.36 , 10 percent off
new price: 
$
46.36
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH-412S
Zoro #
G123580509
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Impact Bit Socket Set 1/2 Inch Drive SAE Sizes, 12 Piece, Durable CR-Mo Construction - TH-412S Impact Bit Socket Set This 12-piece 1/2in drive hex impact bit socket set is built for SAE hex applications where strength, fit, and organization matter. The sockets are made from Chrome Molybdenum Alloy Steel (CR-Mo) to support high strength and durability with anti-corrosive properties. Each size is clearly stamped for fast identification and lasting readability. The set stores in a plastic blow-molded carry case with labeled positions to keep pieces secure, protected, and easy to inventory. Key Benefits 12-piece 1/2in drive SAE hex impact bit socket set for common service work. Chrome Molybdenum Alloy Steel (CR-Mo) construction for strength and durability. Anti-corrosive properties help protect sockets in demanding shop environments. Stamped size markings for quick selection and long-term readability. Plastic blow-molded case supports secure storage and simple, labeled organization. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 1/2in Dr. Hex Head Driver 446004 4mm Hex Head Driver 446005 5mm Hex Head Driver 446006 6mm Hex Head Driver 446008 8mm Hex Head Driver 446010 10mm Hex Head Driver 446012 12mm Hex Head Driver 446014 14mm Hex Head Driver 446017 17mm Hex Head Driver 446019 19mm Hex Head Driver Accessory 480032CM Extension Bar 75mmL 480040 Sliding T-Handle 480444R Reversible Ratchet Handle Blow Case SKU: TH-412S. This set is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable CR-Mo sockets, clear size identification, and a protective carry case, it supports consistent, organized work with fewer delays and less risk of mismatched tools.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.