20PC 318in Dr. Metric Long Hex Bit Socket Set

  • Mfr # BS-320HMX
  • Zoro # G523581779
original price:  $54.57 , new price: $49.11 , 10 percent off
new price: 
$
49.11
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-320HMX
Zoro #
G523581779
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 20 Piece Metric 3/8 Inch Drive S2 Steel Durable Construction - BS-320HMX, Metric Hex Bit Socket Set This 20-piece metric hex bit socket set is built around a 3/8in drive and designed for consistent, repeatable fit on metric hex fasteners. With two bit lengths included, it supports both reach and compact access while keeping sizing straightforward across common metric ranges. A blow case helps keep each socket organized for fast identification and reliable storage. Key Benefits 20-piece metric hex bit socket coverage from 3mm through 12mm sizes. 3/8in drive format integrates easily with common ratchets and torque tools. Two lengths (180mmL and 50mmL) support reach and tight-clearance work. S2 steel construction supports durability with anti-corrosive properties. Precision hex bit socket fit helps reduce stripping and improves torque transfer. Meets or exceeds ANSI standards for dependable, professional-grade performance. Blow case keeps sockets protected, organized, and quicker to inventory. What's Included 3/8in Dr. Metric Hex Bit Socket 180mmL 308+2733 3mm Hex Bit Socket 308+2734 4mm Hex Bit Socket 308+2735 5mm Hex Bit Socket 308+2736 6mm Hex Bit Socket 310+2747 7mm Hex Bit Socket 310+2748 8mm Hex Bit Socket 339+2749 9mm Hex Bit Socket 340+2750 10mm Hex Bit Socket 341+2751 11mm Hex Bit Socket 342+2752 12mm Hex Bit Socket 3/8in Dr. Metric Hex Bit Socket 50mmL 308+2133 3mm Hex Bit Socket 308+2134 4mm Hex Bit Socket 308+2135 5mm Hex Bit Socket 308+2136 6mm Hex Bit Socket 310+2147 7mm Hex Bit Socket 310+2148 8mm Hex Bit Socket 339+2149 9mm Hex Bit Socket 340+2150 10mm Hex Bit Socket 341+2151 11mm Hex Bit Socket 342+2152 12mm Hex Bit Socket Blow Case SKU: BS-320HMX. With clearly separated long and short hex bit sockets in metric sizes, this set is well suited for toolboxes that demand organized storage and repeatable fit.

Ratings & reviews