Shop GENIUS TOOLS
Create Account
15PC 1in Dr. Metric Hand Socket Set
- Mfr # GS-815M1
- Zoro # G023580272
product price:Â
$
718.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-815M1
- Zoro #
- G023580272
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 15 Piece Metric 1 Inch Drive Heavy Duty CR-Mo Steel - GS-815M1 1in Drive Metric Hand Socket Set This 15-piece metric hand socket set is built around a 1in drive format for demanding service work where strength, fit, and long-term durability matter. SKU: GS-815M1. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the set focuses on high strength with anti-corrosive properties, helping the sockets hold up in tough shop conditions while maintaining reliable engagement and consistent performance over time. Key Benefits 15-piece metric hand socket set designed around a heavy-duty 1in drive. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive material properties help resist wear in challenging working environments. Meets or exceeds American National Standards Institute (ANSI) standards for performance. Professional-grade design intended for technicians and long-term heavy use. Designed for professional technicians who depend on dependable fit and repeatable results, this socket set prioritizes durable materials and recognized standards without unnecessary complexity. It supports a consistent workflow by combining a comprehensive metric range in one set with a construction intended to last through extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.