15PC 1in Dr. SAE Hand Socket Set

  • Mfr # GS-815S
  • Zoro # G323582600
original price:  $468.74 , new price: $421.87 , 10 percent off
new price: 
$
421.87
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-815S
Zoro #
G323582600
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 15 Piece SAE 1 Inch Drive High Strength CR-Mo Steel Durable Professional Grade - GS-815S Hand Socket Set This 15-piece 1in drive SAE hand socket set is built for professional technicians who need dependable fit and long service life. Constructed from Chromium Molybdenum alloy steel (CR-Mo), the set is designed for high strength, durability, and anti-corrosive performance. The 6-point socket design helps maintain secure engagement on fasteners, supporting consistent results during demanding work. Packaged in a metal box, the set keeps sockets and drive accessories organized for storage and transport. Key Benefits 15-piece 1in drive SAE set covers common large fastener sizes. CR-Mo alloy steel construction supports high strength and long-term durability. Anti-corrosive material properties help resist rust in tough shop environments. 6-point socket design increases contact and helps reduce fastener rounding. Includes 6in and 8in extension bars for improved access and reach. Ratchet head with handle supports controlled turning in confined spaces. Meets or exceeds ANSI standards for consistent professional tool performance. What's Included 1in Dr. 6 pt. SAE Hand Socket 887036 1 1/8in Hand Socket 887040 1 1/4in Hand Socket 887044 1 3/8in Hand Socket 887048 1 1/2in Hand Socket 887052 1 5/8in Hand Socket 887056 1 3/4in Hand Socket 887060 1 7/8in Hand Socket 887064 2in Hand Socket 887068 2 1/8in Hand Socket 887072 2 1/4in Hand Socket 887076 2 3/8in Hand Socket 887080 2 1/2in Hand Socket 820150 Extension Bar 6in L 820200 Extension Bar 8in L 880888R Ratchet Head with Handle Metal Box SKU: GS-815S. A solid choice when you need a complete 1in drive SAE socket selection with organized storage.

Ratings & reviews