Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 220mmL
- Mfr # 593+1802
- Zoro # G923584257
original price:Â $7.28 , new price: $6.55 , 10 percent off
new price:Â
$
6.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1802
- Zoro #
- G923584257
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Tip 220mm Length Precision Drive Ergonomic Handle - 593+1802 Professional Hand Tool This PH.2 Phillips screwdriver is built for controlled fastening where fit, strength, and repeatable results matter. With an overall length of 220mm, it offers practical reach while keeping handling stable for shop, bench, and field work. The precision-machined #2 tip helps the driver seat cleanly in Phillips fasteners for accurate engagement. High Speed Steel construction adds strength and durability, with anti-corrosive properties to support long service life under regular use. Key Benefits PH.2 Phillips screwdriver design supports consistent fit across common fasteners. 220mm overall length balances reach and control in tight working areas. High Speed Steel build delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves engagement for accurate driving with less slippage. Ergonomic plastic handle promotes a firm connection during repetitive fastening tasks. Meets or exceeds ANSI standards for professional expectations and tool consistency. SKU 593+1802 is designed for professional technicians and built to perform over a lifetime of heavy use. The combination of precise tip machining, durable materials, and an ergonomic handle helps maintain reliable fastener contact while reducing common issues like cam-out and premature tip wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.