Shop GENIUS TOOLS

15PC 3/8 & 1/2in Dr. Deep Impact Socket Set

  • Mfr # TD-3415M
  • Zoro # G623580375

original price:  $37.84 , new price: $34.06 , 9 percent off
new price: 
$
34.06
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TD-3415M
Zoro #
G623580375
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 14 Piece Metric Deep 1/2 Inch Drive Heavy Duty Chrome Molybdenum Steel - TD-3415M, Metric Deep Impact Socket Set SKU: TD-3415M. This metric deep impact socket set is built for professional technicians who need dependable fit and durability on fasteners. Deep sockets help reach recessed hardware, while impact-ready construction supports heavy-use applications without sacrificing control. The set covers a practical range of metric sizes and includes adapters for switching between 3/8in and 1/2in drive. Each piece is clearly marked for fast selection, helping keep work organized and efficient. Key Benefits 14-piece metric deep impact socket selection supports common service and repair tasks. Deep socket design reaches recessed fasteners and extended-thread applications more easily. Impact socket construction is designed for heavy-duty use and long-term durability. Chromium-vanadium steel alloy helps deliver strength with anti-corrosive properties. Meets or exceeds ANSI standards established by the American National Standards Institute. Adapters add flexibility between 3/8in and 1/2in drive tools. High-visibility size markings speed identification and reduce time spent searching. What's Included 3/8in Dr. 6 pt. Deep Impact Socket 316308 8mm Deep Impact Socket 316310 10mm Deep Impact Socket 316311 11mm Deep Impact Socket 316312 12mm Deep Impact Socket 316313 13mm Deep Impact Socket 316314 14mm Deep Impact Socket 1/2in Dr. 6 pt. Deep Impact Socket 417816 16mm Deep Impact Socket 417817 17mm Deep Impact Socket 417819 19mm Deep Impact Socket 417821 21mm Deep Impact Socket 417822 22mm Deep Impact Socket 417824 24mm Deep Impact Socket Accessory 380040 3/8ft Dr. Adapter 3/8'F x 1/2'M 480033 1/2ft Dr. Adapter 1/2'F x 3/8'M Designed and made for professional technicians, this set is built to perform over a lifetime of heavy use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.