0.25 in Dr. Impact Socket Set, Metric, Deep and Shallow
- Mfr # 02481A
- Zoro # G322982647
product price:Â
$
35.99
/ea
Key Features
Depth
2.05 in
Length
10.04 in
Width
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02481A
- Zoro #
- G322982647
- UPC #
- 816914023208
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.05 in
- Length
- 10.04 in
- Width
- 5.91 in
Description
NEIKO presents 0241A our 1/4-Inch-Drive Complete Impact Socket Set with metric sockets! This mechanic set includes both deep and standard metric sockets with easy-to-read laser-etched markings for quick identification in your toolbox. Each automotive socket is protected from oil, dirt, and grease thanks to a phosphate coating and is constructed with drop-forged premium CrV steel for maximum life and durability. With a 6-point hex socket design to protect from round off and other damage, each socket in this socket extension set can be used with complete confidence. Socket-Adapter Set is perfect for use with power drills, ratchet handles, impact drivers, and other heavy-duty tools! These handy tool accessories are impact rated to meet your project requirements. Each extender is designed to work well with both hand tools and impact tools. Additionally, each set comes with a 3/8-to-1/4-inch reducer. It also comes with a blow-mold socket case that has an individual space for each piece. Secure levers on the case prevent it from opening while you are traveling from jobsite to jobsite. Whether you need this high-quality socket set for use on a housing construction site or for an automotive mechanic job, it will help you get the job done quickly and efficiently for years to come. Includes: 1 x 0.375 in female to 0.25 in male reducer1 x Hex Drive Socket Adapter14 x Metric Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm14 x Deep Metric Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm Carrying Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.