Shop GENIUS TOOLS
Create Account
16 Piece 1in Metric Hand Socket Set
- Mfr # GS-816M
- Zoro # G023581293
original price:Â $676.18 , new price: $608.57 , 10 percent off
new price:Â
$
608.57
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-816M
- Zoro #
- G023581293
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket Set 16 Piece Metric 1 Inch Drive 6-Point and 12-Point CR-Mo Durable Construction - GS-816M Professional Hand Socket Set This 16-piece metric hand socket set is built around a 1in drive system and includes both 6-point and 12-point sockets for broad fastener coverage. It's made from Chromium Molybdenum alloy steel (CR-Mo) for strength, durability, and anti-corrosive performance in demanding shop conditions. Designed for professional technicians, the set is engineered for consistent fit and dependable service life. Key Benefits 1in drive metric socket set supports high-torque hand tool applications. Includes both 6-point and 12-point profiles for fastener versatility. CR-Mo alloy steel construction delivers strength, durability, and corrosion resistance. Precision socket fit helps reduce slippage and fastener rounding. Extension bars improve access to recessed hardware and hard-to-reach areas. Sliding T-handle and ratchet head provide leverage and controlled operation. Metal box keeps sockets and accessories organized for transport and storage. What's Included 1in Dr. 12 pt. Metric Hand Socket: 837036 36mm Hand Socket 837038 38mm Hand Socket 837041 41mm Hand Socket 837043 43mm Hand Socket 837046 46mm Hand Socket 837050 50mm Hand Socket 837055 55mm Hand Socket 1in Dr. 6 pt. Metric Hand Socket: 827060 60mm Hand Socket 827065 65mm Hand Socket 827070 70mm Hand Socket 827075 75mm Hand Socket 827080 80mm Hand Socket Accessories: 820200 Extension Bar 200mmL 820400 Extension Bar 400mmL 880063 Sliding T-Handle 630mmL 880888R Ratchet Head with Handle Metal Box SKU: GS-816M. This set combines a practical metric range, mixed-point socket options, and essential drive accessories in one organized kit. For technicians who rely on consistent tool performance, it provides a clear, standards-aligned solution for everyday service and heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.