Shop GENIUS TOOLS
Create Account
16PC 1/2in Dr. Metric Hand Socket Set
- Mfr # GS-416MA
- Zoro # G723580176
original price:Â $76.07 , new price: $68.46 , 10 percent off
new price:Â
$
68.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-416MA
- Zoro #
- G723580176
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 16 Piece Metric Hand Sockets 1/2 Inch Drive Durable Chrome Vanadium Steel - GS-416MA Professional 1/2in Drive Socket Set This 16-piece 1/2in drive metric hand socket set is built for consistent fastening work where fit, strength, and organized storage matter. It combines a practical metric range with core drive tools in a compact metal box. Made from chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties, the set is designed to meet or exceed ANSI standards and support long-term professional use. Key Benefits 16-piece 1/2in drive metric set covers common hand socket sizes. Chromium-vanadium steel alloy delivers strength with anti-corrosive performance. 6-point hand sockets help reduce fastener rounding during torque application. Includes extension bar and hinged handle for improved access in tight areas. Reversible ratchet supports efficient direction changes without tool swapping. Organized metal box keeps components protected, visible, and easy to transport. What's Included 1/2in Dr. 6 pt. Hand Socket 423808 8mm Hand Socket 423810 10mm Hand Socket 423811 11mm Hand Socket 423812 12mm Hand Socket 423813 13mm Hand Socket 423814 14mm Hand Socket 423816 16mm Hand Socket 423817 17mm Hand Socket 423819 19mm Hand Socket 423821 21mm Hand Socket 423822 22mm Hand Socket 423824 24mm Hand Socket 423827 27mm Hand Socket 424125 Extension Bar 125mmL 480446A Hing Handle 480472 Reversible Ratchet Metal Box SKU: GS-416MA. This set fits technicians and serious home toolkits that need reliable metric sockets and essential 1/2in drive accessories in one place. Its durable construction and ANSI-aligned build standards make it a dependable choice for repeated, heavy-use service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.