Shop GENIUS TOOLS

47PC 3/8inDr. SAE & Metric Hand Socket Set

  • Mfr # GS-347MS
  • Zoro # G323580378

original price:  $111.44 , new price: $100.30 , 10 percent off
new price: 
$
100.30
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-347MS
Zoro #
G323580378
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 47 Piece Metric and SAE Deep Hand Sockets 3/8 Inch Drive High-Strength Steel - GS-347MS Professional 3/8in Drive Socket Set SKU: GS-347MS. This 47-piece 3/8in drive socket set combines Metric and SAE deep and standard hand sockets with a 72-tooth reversible ratchet and extensions. It is built for consistent fit, organized storage, and fast size identification during routine service work. Made from Chrome Vanadium steel for durability, easy cleaning, and corrosion resistance, each socket is hard-stamped so markings stay readable over time. A labeled blow-molded case keeps every piece secured and easy to locate. Key Benefits 47-piece 3/8in drive set covers Metric and SAE deep and standard sockets. Chrome Vanadium steel construction cleans easily and resists corrosion in daily use. 72-tooth reversible ratchet supports controlled swing in tighter working spaces. Hard-stamped sizes provide permanent identification that will not rub off. Includes two extension bars to reach fasteners set deeper or obstructed. Blow-molded carry case stores tools securely with labeled organization. What's Included 3/8in Dr. 6 pt. Metric Deep Hand Socket 326310 10mm Deep Hand Socket 326311 11mm Deep Hand Socket 326312 12mm Deep Hand Socket 326313 13mm Deep Hand Socket 326314 14mm Deep Hand Socket 326315 15mm Deep Hand Socket 326316 16mm Deep Hand Socket 326317 17mm Deep Hand Socket 326318 18mm Deep Hand Socket 326319 19mm Deep Hand Socket 3/8in Dr. 6 pt. Metric Hand Socket 323206 6mm Hand Socket 323207 7mm Hand Socket 323208 8mm Hand Socket 323209 9mm Hand Socket 323210 10mm Hand Socket 323211 11mm Hand Socket 323212 12mm Hand Socket 323213 13mm Hand Socket 323214 14mm Hand Socket 323215 15mm Hand Socket 323216 16mm Hand Socket 323217 17mm Hand Socket 323218 18mm Hand Socket 323219 19mm Hand Socket 3/8in Dr. 6 pt. SAE Deep Hand Socket 386312 3/8in Deep Hand Socket 386314 7/16in Deep Hand Socket 386316 1/2in Deep Hand Socket 386318 9/16in Deep Hand Socket 386320 5/8in Deep Hand Socket 386322 11/16in Deep Hand Socket 386324 3/4in Deep Hand Socket 386326 13/16in Deep Hand Socket 386328 With a balanced mix of deep and standard sockets plus essential drive accessories, this set supports organized, repeatable work across mixed fastener sizes. Clear markings, corrosion-resistant construction, and secure case layout help reduce downtime spent searching for the correct socket and keep the kit ready for regular professional use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.