Shop GENIUS TOOLS
Create Account
22PC 1/2in Dr. Metric Hand Socket Set
- Mfr # GS-422M
- Zoro # G923583533
original price:Â $131.00 , new price: $117.90 , 10 percent off
new price:Â
$
117.90
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-422M
- Zoro #
- G923583533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 22 Piece Metric Hand Sockets 1/2 Inch Drive Durable Chrome Vanadium Steel - GS-422M Professional Socket Set This 22-piece 1/2in drive metric hand socket set is built for consistent fit and dependable performance when working with metric fasteners. Made from chromium-vanadium steel alloy, it delivers high strength, durability, and anti-corrosive properties for demanding shop or garage environments. Components store in a metal box for organized access and transport. Key Benefits 22-piece 1/2in drive metric set supports a wide range of fasteners. Chromium-vanadium steel alloy construction provides strength and long-term durability. Anti-corrosive material properties help maintain performance in tough work environments. Meets or exceeds ANSI standards for professional expectations and consistency. Includes extensions, universal joint, and T-handle for improved access in tight areas. Reversible ratchet handle helps streamline direction changes during repetitive tasks. Metal box keeps pieces organized, protected, and easy to transport. What's Included 1/2in Dr. 6 pt. Hand Socket 423809 9mm Hand Socket 423810 10mm Hand Socket 423812 12mm Hand Socket 423813 13mm Hand Socket 423814 14mm Hand Socket 423815 15mm Hand Socket 423816 16mm Hand Socket 423817 17mm Hand Socket 423818 18mm Hand Socket 423819 19mm Hand Socket 423821 21mm Hand Socket 423823 23mm Hand Socket 423825 25mm Hand Socket 423826 26mm Hand Socket 423829 29mm Hand Socket 423832 32mm Hand Socket 424125 Extension Bar 125mmL 424320 Extension Bar 250mmL 427021 Spark Plug Socket 20.6mm 480040 Sliding T-Handle 480070 Universal Joint 480444R Reversible Ratchet Handle Metal Box SKU: GS-422M. With a practical range of metric sizes and the right accessories for reach and flexibility, this set fits professional workflows while maintaining organized storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.