Shop GENIUS TOOLS
Create Account
16PC 3/8in Dr. Metric Hand Socket Set
- Mfr # TW-316M
- Zoro # G623581907
original price:Â $24.22 , new price: $21.81 , 9 percent off
new price:Â
$
21.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-316M
- Zoro #
- G623581907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket Set 16 Piece Metric 3/8 Inch Drive 12-Point High-Quality Steel - TW-316M Hand Socket Set This 16-piece 3/8in drive metric hand socket set is built for organized, repeatable fastening work where consistent fit and durability matter. The 12-point sockets help you seat on fasteners confidently, while clearly marked sizes support faster selection during service and assembly tasks. Designed for professional technicians, the set focuses on long-term reliability: chromium-vanadium steel alloy construction, anti-corrosive properties, and a storage solution that keeps every socket in its place between jobs. Key Benefits 16-piece metric coverage for common 3/8in drive hand socket needs. 12-point design supports secure engagement and efficient torque transfer. Chromium-vanadium steel alloy for strength, durability, and corrosion resistance. Hard-stamped size markings stay readable and won't rub off. Socket holder included to keep sockets organized and easy to inventory. Meets or exceeds ANSI standards for dependable, professional-grade performance. What's Included 3/8in Dr. 12 pt. Hand Socket 333206 6mm Hand Socket 28mmL 333207 7mm Hand Socket 28mmL 333208 8mm Hand Socket 28mmL 333209 9mm Hand Socket 28mmL 333210 10mm Hand Socket 28mmL 333211 11mm Hand Socket 30mmL 333212 12mm Hand Socket 30mmL 333213 13mm Hand Socket 30mmL 333214 14mm Hand Socket 30mmL 333215 15mm Hand Socket 30mmL 333216 16mm Hand Socket 30mmL 333217 17mm Hand Socket 32mmL 333218 18mm Hand Socket 32mmL 333219 19mm Hand Socket 32mmL 333220 20mm Hand Socket 32mmL 333221 21mm Hand Socket 32mmL Socket Holder SKU: TW-316M. This set balances professional-grade construction with practical details that matter on the bench: clear size identification, corrosion-resistant alloy steel, and included storage. It's a straightforward metric hand socket assortment that stays organized and ready for frequent use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.