Shop GENIUS TOOLS
Create Account
16 Piece SAE Hand Socket Set
- Mfr # GS-816S
- Zoro # G623584649
product price:Â
$
685.46
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-816S
- Zoro #
- G623584649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket Set 16 Piece SAE 1 Inch Drive 6-Point and 12-Point CR-Mo Durable Construction - GS-816S professional hand socket set SKU: GS-816S. This 16-piece SAE hand socket set is built around a 1in drive and combines both 6-point and 12-point sockets for service work where dependable fit and strength matter. The set is made from Chromium Molybdenum Alloy Steel (CR-Mo) for high strength, durability, and anti-corrosive properties. Designed for professional technicians, the sockets and accessories are made to handle heavy use while meeting or exceeding ANSI standards. A metal box keeps the set organized for storage and transport. Key Benefits 1in drive SAE hand socket set for heavy-duty fastening applications. Includes both 6-point and 12-point sockets for fit versatility. CR-Mo alloy steel construction delivers strength and long-term durability. Anti-corrosive material properties help resist rust in demanding environments. Precision-made to reduce slippage and help prevent fastener rounding. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included 1in Dr. 12 pt. SAE Hand Socket 877046 1 7/16in Hand Socket 877048 1 1/2in Hand Socket 877054 1 11/16in Hand Socket 877060 1 7/8in Hand Socket 877064 2in Hand Socket 877072 2 1/4in Hand Socket 1in Dr. 6 pt. SAE Hand Socket 887076 2 3/8in Hand Socket 887080 2 1/2in Hand Socket 887084 2 5/8in Hand Socket 887088 2 3/4in Hand Socket 887094 2 15/16in Hand Socket 887100 3 1/8in Hand Socket Accessory 820200 Extension Bar 8in L 820400 Extension Bar 16in L 880063 Sliding T-Handle 25in L 880888R Ratchet Head with Handle Metal Box This set supports consistent workflow on large SAE fasteners by pairing a broad socket selection with practical reach and leverage accessories. With mixed point styles, CR-Mo construction, and organized storage, it fits well in professional service environments where durability and standards compliance are expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.