Shop GENIUS TOOLS
Create Account
22PC 1/2in Dr. Metric Hand Socket Set(MS-190TS)
- Mfr # TS-4222
- Zoro # G323580033
original price:Â $81.19 , new price: $73.07 , 10 percent off
new price:Â
$
73.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-4222
- Zoro #
- G323580033
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 22 Piece Metric Hand Sockets 1/2 Inch Drive Durable Chrome Vanadium Steel - TS-4222 (1/2in Drive Metric Hand Socket Set) SKU: TS-4222 This 22-piece metric hand socket set is built for professional technicians who need dependable 1/2in drive coverage in a practical range of sizes. Designed for long service life under heavy use, it supports consistent fastening work in the shop or in the field. Key Benefits 22-piece, 1/2in drive metric hand socket assortment for broad everyday coverage. 6-point socket design supports solid engagement during tightening and loosening. Includes extensions, universal joint, hinge handle, and quick-release ratchet for access. Professional-grade design built to perform over a lifetime of heavy use. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included Includes: 1/2in Dr. 6 pt. Metric Hand Socket 423810 10mm Hand Socket 38mmL 423811 11mm Hand Socket 38mmL 423812 12mm Hand Socket 38mmL 423813 13mm Hand Socket 38mmL 423814 14mm Hand Socket 38mmL 423815 15mm Hand Socket 38mmL 423816 16mm Hand Socket 38mmL 423817 17mm Hand Socket 38mmL 423818 18mm Hand Socket 38mmL 423819 19mm Hand Socket 40mmL 423821 21mm Hand Socket 40mmL 423822 22mm Hand Socket 42mmL 423823 23mm Hand Socket 42mmL 423824 24mm Hand Socket 44mmL 423827 27mm Hand Socket 46mmL 423830 30mm Hand Socket 46mmL 423832 32mm Hand Socket 46mmL Accessory 480070 1/2in Dr. Universal Joint 78mmL 424125 1/2in Dr. Extension Bar 125mmL 424320 1/2in Dr. Extension Bar 250mmL 480446P 1/2in Dr. Hinge Handle 410mmL 480431S 1/2in Dr. 36 Teeth Quick Release Ratchet 285mmL With a size range from 10mm through 32mm plus the core drive accessories, this set is organized around practical service work where 1/2in drive strength and reach matter. It's a straightforward, professional kit for consistent results, day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.