0.5 in Dr. Impact Socket Set, Metric, Deep
- Mfr # 02474A
- Zoro # G622982774
product price:Â
$
48.15
/ea
Key Features
Width
9.76 in
Length
12.64 in
Depth
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02474A
- Zoro #
- G622982774
- UPC #
- 816914020832
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9.76 in
- Length
- 12.64 in
- Depth
- 3.15 in
Description
NEIKO impact sockets sets are renowned for quality, heavy duty torque output, and longevity. Stubborn fasteners and lug nuts are no match for these deep half inch drive sockets. The unique six-point design allows the socket to grip flat against the fastener wall to have a stronger grip while loosening without rounding off the corners. A must-have when working on any vehicle. Constructed from high strength Cr-V steel with a durable black phosphate finish to fight against corrosion better than your traditional black oxide finish, the NEIKO 02474A is a set that gets the job done time and time again. With laser etched size markings with each metric size on your sockets, finding the right fit is a snap. This set was made to pair perfectly with your impact tools and with the extra deep walls, you can easily free rusty suspensions and even crank bolts with ease by transferring torque from wrench to lug nut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.