16PC 3/8in Dr. SAE Long Wobble Hex Bit Socket Set

  • Mfr # BS-316WSX
  • Zoro # G923579901
original price:  $35.86 , new price: $32.27 , 10 percent off
new price: 
$
32.27
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-316WSX
Zoro #
G923579901
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 16 Piece SAE Wobble 3/8 Inch Drive Precision S2 Steel - BS-316WSX Professional Bit Socket Tool Set This 16-piece 3/8in drive SAE wobble hex bit socket set is built for controlled fastening where a small amount of angular access helps in tight or obstructed areas. It combines multiple wobble hex bit sizes in a single organized blow case to keep frequently used bits together and easy to identify. Designed for professional technicians and serious users, the set is made from high speed steel for strength, durability, and anti-corrosive properties. Key Benefits 16-piece SAE wobble hex bit socket assortment for broad job coverage. 3/8in drive format integrates smoothly with common shop ratchets and extensions. Wobble design improves access when a straight-on approach isn't possible. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the bits during regular shop use. Meets or exceeds ANSI standards for consistent fit and performance. Blow case storage keeps each socket organized, protected, and easy to transport. What's Included 3/8in Dr. Philips Bit Socket 180mmL 308+1701 #1 Philips Bit Socket 308+1702 #2 Philips Bit Socket 308+1703 #3 Philips Bit Socket 310+1704 #4 Philips Bit Socket 3/8in Dr. Philips Bit Socket 50mmL 308+1101 #1 Philips Bit Socket 308+1102 #2 Philips Bit Socket 308+1103 #3 Philips Bit Socket 310+1124 #4 Philips Bit Socket 3/8in Dr. Slotted Bit Socket 180mmL 308+1740 0.6 x 4.0 Slotted Bit Socket 308+1750 0.8 x 5.0 Slotted Bit Socket 308+1760 1.0 x 6.0 Slotted Bit Socket 310+1780 1.2 x 8.0 Slotted Bit Socket 310+1790 1.6 x 9.0 Slotted Bit Socket 3/8in Dr. Slotted Bit Socket 50mmL 308+1140 0.6 x 4.0 Slotted Bit Socket 308+1150 0.8 x 5.0 Slotted Bit Socket 308+1160 1.0 x 6.0 Slotted Bit Socket 310+1280 1.2 x 8.0 Slotted Bit Socket 310+1290 1.6 x 9.0 Slotted Bit Socket Blow Case SKU: BS-316WSX. This set supports repeatable work quality by pairing ANSI-aligned manufacturing with durable materials and organized storage.

Ratings & reviews