Shop GENIUS TOOLS
Create Account
13PC 1/4 & 3/8in Dr. Long Tamperproof Star Bit Sockets
- Mfr # BS-2313TA
- Zoro # G323581313
original price:Â $18.80 , new price: $16.92 , 10 percent off
new price:Â
$
16.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2313TA
- Zoro #
- G323581313
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket Set 13 Piece 1/4 Inch & 3/8 Inch Drive High Strength S2 Steel Security Star Bits - BS-2313TA Tamperproof Star Bit Socket Set Designed for fastener styles that require a security pin, this 13-piece tamperproof star bit socket set supports both 1/4 inch and 3/8 inch drive tools for flexible fitment across common service tasks. Sizes are hard stamped for clear, permanent identification that won't rub off during daily use. A socket holder is included to keep the security star bits organized, protected, and easy to inventory. Built for professional environments where repeatable engagement and tool control matter, the set is intended to help reduce cam-out and maintain a consistent, snug bit-to-fastener fit. Key Benefits 13-piece security star bit socket coverage for common tamperproof fastener sizes. Includes both 1/4 inch and 3/8 inch drive sockets for compatibility. Hard stamped sizes provide permanent identification that won't rub off. Socket holder keeps bits arranged, secured, and quick to retrieve. Made from High-Speed Steel for strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards established by the American National Standards Institute. Professional-grade design built for heavy use by working technicians. What's Included 1/4in Dr. Tamperproof Star Bit Socket 70mmL 208+7307 T-7 Tamperproof Star Bit Socket 208+7308 T-8 Tamperproof Star Bit Socket 208+7309 T-9 Tamperproof Star Bit Socket 208+7310 T-10 Tamperproof Star Bit Socket 208+7315 T-15 Tamperproof Star Bit Socket 208+7320 T-20 Tamperproof Star Bit Socket 208+7325 T-25 Tamperproof Star Bit Socket 208+7327 T-27 Tamperproof Star Bit Socket 208+7330 T-30 Tamperproof Star Bit Socket 208+7340 T-40 Tamperproof Star Bit Socket 3/8in Dr. Tamperproof Star Bit Socket 110mmL 310+7545 T-45 Tamperproof Star Bit Socket 310+7550 T-50 Tamperproof Star Bit Socket 340+7555 T-55 Tamperproof Star Bit Socket Socket Holder SKU: BS-2313TA. This set is built around organized storage, quick size recognition, and durable construction for routine service work. With ANSI alignment and a professional-grade focus, it's a practical addition to any hand tool setup where tamperproof star fasteners appear regularly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.