Shop GENIUS TOOLS

12PC 1/2in Dr. Metric Hex Head Socket

  • Mfr # TH-412H
  • Zoro # G523583124

product price: 
$
85.52
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH-412H
Zoro #
G523583124
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Impact Bit Socket Set 12 Piece Metric 1/2 Inch Drive Chrome Molybdenum Durable Construction - TH-412H, 1/2in Drive Metric Hex Impact Bit Socket Set This 12-piece metric hex impact bit socket set is built for 1/2in drive applications where strength and fit matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers durable construction with anti-corrosive properties suited to demanding shop use. Designed for professional technicians, the set is made to perform over a lifetime of heavy use while meeting or exceeding ANSI standards. Sizes cover common metric hex fasteners, and the included handles and extension help reach fasteners with better leverage and control. Key Benefits 12-piece 1/2in drive metric hex impact bit socket coverage, 4mm-19mm. Chromium Molybdenum Alloy Steel (CR-Mo) for high strength under impact loads. Anti-corrosive material properties help reduce wear in tough working environments. Precisely machined hex profiles support secure engagement and consistent tool fit. Meets or exceeds ANSI standards for dependable performance and workmanship. Includes extension and multiple handle options for access and leverage flexibility. What's Included 1/2in Dr. Hex Head Driver 446004 4mm Hex Head Driver 446005 5mm Hex Head Driver 446006 6mm Hex Head Driver 446008 8mm Hex Head Driver 446010 10mm Hex Head Driver 446012 12mm Hex Head Driver 446014 14mm Hex Head Driver 446017 17mm Hex Head Driver 446019 19mm Hex Head Driver 480032CM Extension Bar 75mmL 480040 Sliding T-Handle 480444R Reversible Ratchet Handle Blow Case SKU TH-412H is a practical choice for maintaining a clean, organized 1/2in drive hex impact setup with core metric sizes and useful accessories. With CR-Mo construction, ANSI-level performance expectations, and a protective blow case, it supports consistent work quality in professional toolkits.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.