17 Piece 3/4in Dr. Metric Impact Socket Set
- Mfr # IS-617M
- Zoro # G323582181
original price:Â $164.62 , new price: $148.17 , 9 percent off
new price:Â
$
148.17
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-617M
- Zoro #
- G323582181
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 17 Piece Metric 3/4 Inch Drive CR-Mo Steel Heavy Duty - IS-617M Impact Socket Set This 17-piece metric impact socket set is built for 3/4in drive impact applications where strength, fit, and durability matter. Made from Chromium Molybdenum (CR-Mo) alloy steel, it supports heavy-duty use while helping resist corrosion over time. The set covers a broad metric range and uses a 6-point design to help maintain grip on fasteners. Key Benefits CR-Mo alloy steel construction delivers strength for demanding impact work. Metric size coverage from 26mm to 46mm supports varied fastener needs. 6-point socket design helps reduce fastener rounding under high torque. Designed for use with impact wrenches in high-torque applications. Meets or exceeds American National Standards Institute (ANSI) standards. Professional-grade design built for long-term, heavy-use performance. What's Included 3/4in Dr. 6 pt. Impact Socket 645226 26mm Impact Socket 645227 27mm Impact Socket 645228 28mm Impact Socket 645229 29mm Impact Socket 645230 30mm Impact Socket 645231 31mm Impact Socket 645232 32mm Impact Socket 645233 33mm Impact Socket 645234 34mm Impact Socket 645235 35mm Impact Socket 645236 36mm Impact Socket 645237 37mm Impact Socket 645238 38mm Impact Socket 645240 40mm Impact Socket 645241 41mm Impact Socket 645243 43mm Impact Socket 645246 46mm Impact Socket SKU: IS-617M. This set is a practical choice for technicians who need consistent socket engagement, a wide metric range, and impact-rated durability. The CR-Mo steel build and 6-point configuration support reliable torque transfer while helping protect fastener heads in routine and heavy-duty service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.