Shop GENIUS TOOLS

3/4inDr. 9 Piece Metric Impact Socket Set

  • Mfr # IS-609M
  • Zoro # G723583856

original price:  $107.25 , new price: $96.53 , 10 percent off
new price: 
$
96.53
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS-609M
Zoro #
G723583856
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 9 Piece Metric 3/4 Inch Drive CR-Mo Steel Heavy Duty - IS-609M Impact Socket Set This 9-piece metric impact socket set is built for heavy-duty fastening and removal with a 3/4 inch drive. Each socket is made from Chromium Molybdenum Alloy Steel (CR-Mo) for strength, durability, and anti-corrosive properties in demanding shop conditions. Designed as professional-grade hand tools for technicians, the sockets meet or exceed ANSI standards and are intended to stand up to repeated high-torque impact use. Key Benefits 3/4 inch drive metric impact sockets for high-torque, heavy-duty applications. CR-Mo alloy steel construction delivers strength and long wear resistance. Anti-corrosive material properties help protect sockets in harsh work environments. Meets or exceeds ANSI standards for consistent, professional expectations. Professional-grade design built to perform over a lifetime of heavy use. What's Included 26mm 27mm 29mm 30mm 32mm 33mm 35mm 36mm 38mm SKU: IS-609M. This set organizes core metric sizes into one impact-ready kit, reducing tool changes and helping maintain consistent fit and performance across common fasteners. A practical addition for professional toolboxes that prioritize durability, standards compliance, and dependable materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.